PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL


PORTWEST AP80B4 LIQUID PRO GLOVE BLUBLU

References
portwest:AP80B4RXXL
rubix:2589108
ean:5036108290635
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingLatex
Main materialNylon
See all Specifications

Product details : PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL


Featuring the latest innovation in double coating technology, the Liquid Pro offers maximum liquid protection. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum and superior grip is achieved. An elasticated wrist provides for a secure fit.
brand logo

Technical specifications


Attributes
Size11
CoatingLatex
Main materialNylon
LiningPolyester
Length270 mm
ColourBlack
MaterialNylon
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
  • In stock: Next day delivery