Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE 868191 BT40 COLLET CHUCK ER32 X 100L
CUTLINE 868191 BT40 COLLET CHUCK ER32 X 100L
Collect chuck mas/bt er
References
giss cutline:
868191
rubix:
201A8686
ean:
3660338220319
Technical specifications
Type of attachment
BT40
Pincer/pliers
ER 32
Product details
Technical specifications
Product details : CUTLINE 868191 BT40 COLLET CHUCK ER32 X 100L
Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
BT40
Pincer/pliers
ER 32
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.97
excl. VAT
/
Each
£
68.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A1B14-4016070 SOLID HOLDING TOOL 5721877
OMEGAPROD OM31236 DV50 ER32 160 AD G6.315000
SANDVIK 393.14-20 16 155 CYLINDRICAL SHANK TO ER COLLET CHUCK 5760467
SANDVIK A393.14-2632203 SOLID HOLDING TOOL 5722984
SANDVIK 392.55514-4025070 COLLET 6078805
CUTLINE 847083 SK40 PRECISION COLLET CHUCK ER 25 DIN 69871 GAUGE LENGT
SANDVIK 392.55514-3032060 6229000
SANDVIK A1B14-5040160 SOLID HOLDING TOOL 8297047
OMEGAPROD OM31237 DV50 ER32 80 AD G6.315000
SANDVIK 392.55514-4040070 6078806
SANDVIK A2B14-4025160 SOLID HOLDING TOOL 8297058
OMEGAPROD OM31500 HSK63A ER16 75 COLLET CHUCK HSK63 A-1/10-75 ER16
SANDVIK A393.14-2620203 SOLID HOLDING TOOL 5723053
SANDVIK AA3B14-4025156 SOLID HOLDING TOOL 5721247
SANDVIK A2B14-5020070 SOLID HOLDING TOOL 5721815