Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER16 6.5 MM 868459
CUTLINE COLLET ER16 6.5 MM 868459
Collet er16 class 2
References
giss cutline:
868459
rubix:
868459
ean:
3660338222580
Technical specifications
Diameter
6.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER16 6.5 MM 868459
Technical specifications
Attributes
Diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
OMEGAPROD OM32628 ER40-04 STANDARD SEALED COLLET
SANDVIK A393.15-323/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966365
39314160100-SVIK HOLDING TOOLS
SANDVIK 393.14-25 140 ER COLLET 5760486
CUTLINE 869007 COLLETS ER32 SEALED WITH SEAL D.08 APPLICABLE UP TO 21
SANDVIK 393.14-32 080 ER COLLET 5760564
CUTLINE COLLET ER20 12.0 MM 868479
SANDVIK 393.14-11 D040X030 5760409
SANDVIK 393.14-25D060X049 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766981
CUTLINE 869003 COLLETS ER32 SEALED WITH SEAL D.04 APPLICABLE UP TO 21
OMEGAPROD OM32587 ER32-20 STANDARD SEALED COLLET
OMEGAPROD OM33534 ER32-04 HIGH PRESSURE SEALED COLLET
SANDVIK 393.15-25 16 COLLET 5966304
OMEGAPROD OM32261 ER32-14 STANDARD COLLET COLLET ER32 470E 14-13MM
3931440190-SVIK COLLET DIN 6499