References
GISS Cutline:868513
Rubix:868513
EAN:3660338223129

Documents
Product details : CUTLINE COLLET CLASS 2 ER32 16.0 MM 868513
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Pincer/pliers | er32 |
| Clamping range, minimum | 15 mm |
| Clamping range, maximum | 16 mm |
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
- In stock: Next day delivery
