References
GISS Cutline:868517
Rubix:868517
EAN:3660338223167

Documents
Product details : CUTLINE COLLET CLASS 2 ER32 20.0 MM 868517
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Pincer/pliers | er32 |
| Clamping range, minimum | 19 mm |
| Clamping range, maximum | 20 mm |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- In stock: Next day delivery
