TB DAVIES 7 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-007


Double Sided Machine Step

References
tb davies:1272-007
rubix:152170B
ean:5060169482319
brand logo
brand logo
Technical specifications
Number of levels4
See all Specifications

Product details : TB DAVIES 7 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-007


Fixed aluminium platform step available as single or double sided option, complete with handrail (Supplied Loose). Constructed from heavy-duty channel section aluminium and used for a variety of applications including routine maintenance on machinery in factory environments.

Strengths

•80mm deep serrated treads
Comfortable 420 x 360 x 75mm checker-plate platform
Single handrail supplied for additional safety

Technical specifications


Attributes
Number of levels4
Typedouble sided machine step
Weight15 kg
Show UNSPSC/ECL@SS
£ 469.72 excl. VAT
/ Each
£ 563.66 incl. VAT
  • Usually arrives within 14 working days