TB DAVIES 4 TREAD STABLE STEP 1271-104

Stable Platform Step

See technical informationSee documents

References

TB Davies:1271-104
Rubix:2546464
EAN:5060356910892
brand logo

Technical specifications

Number of rungs3
See all Specifications

Documents

Product details : TB DAVIES 4 TREAD STABLE STEP 1271-104


Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments. The high strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.

Technical specifications


Attributes
Number of rungs3
Typestable platform step
Weight12 kg
£ 585.89 excl. VAT
/ Each
£ 703.07 incl. VAT
  • Usually arrives within 14 working days