References
Freudenberg Sealing Technologies:49076091
Rubix:252A5926
Manufacturer :49076091

Documents
Product details : SIMRIT 49076091 FREUDENBERG SEAL
Strengths
Combination seal with minimal space requirements, which seals inwards and wipes outwards
The component needs no additional element (circlip) for axial fixing within the housing
Long service life
Robust design
The component needs no additional element (circlip) for axial fixing within the housing
Long service life
Robust design
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 40 mm |
| Height | 10.7 mm |
| Material | au 21200 |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Usually arrives within 14 working days
