References
Aventics:R412018749
Rubix:155A9036
Manufacturer :R412018749
EAN:3666750000034

Documents
Product details : AVENTICS SEAL KIT R412018749
The AVENTICS Modular scraper system and front lube unit offer more flexibility by implementing a different scraper model with the same cylinder if yours needs changing. They are available separately as spare parts with fully installed seals and bushings and can be exchanged at any time, quickly and easily, without removing the cylinder.
Strengths
•For series PRA, TRB, CCL-IS, IST
Technical specifications
Attributes
| Outer diameter | 64 mm |
|---|---|
| Height | 71.5 mm |
| Material | aluminium (housing);anodized (surface);acrylonitrile butadiene rubber (piston rod seal, scrape) |
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
- Delivery usually within ( 14 ) days
