SIMRIT CASS/SEAL COMBI-140X170X14.5/16NBR


Simmerring COMBI seal

References
freudenberg sealing technologies:COMBI140X170X14.516N
rubix:132A3167
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter170 mm
Height14.5 mm
See all Specifications

Product details : SIMRIT CASS/SEAL COMBI-140X170X14.5/16NBR


The Simmerring Combi Seal consists of at least two mounted elements which are preferably used in agricultural and construction machinery. In addition the PU element in this system can provide effective sealing for small axial motions

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter170 mm
Height14.5 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 42.13 excl. VAT
/ Each
£ 50.56 incl. VAT
  • Usually arrives within 14 working days