V-ring (V) 120 A - vulcanised in form (FORM)
Inner diameter | 108 mm |
---|---|
Outer diameter | 122 mm |
Width | 12.8 mm |
Logistic Weight | 34 g |
---|---|
Inner diameter | 108 mm |
Outer diameter | 122 mm |
Width | 12.8 mm |
Material | fkm |
Execution | not applicable |
Usually arrives within 14 working days