FESTO 192592 FILTER REGULATOR LFR-3/8-D-7-O-MINI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-7-O-MINI
Rubix:114A3364
Manufacturer :192592
EAN:4052568079574

Documents
Product details : FESTO 192592 FILTER REGULATOR LFR-3/8-D-7-O-MINI
Filter regulator LFR-3/8-D-7-O-MINI Without pressure gauge, maximum outlet pressure 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc (housing); pc / polycarbonate (bowl) |
| Volume flow rate | 1700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 178.39 excl. VAT
/ Each
£ 214.07 incl. VAT
- Delivery usually within ( 8 ) days