FESTO 531109 SERVICE UNIT COMBINATION MSB4-1/4-FRC1:J5M1
MSB4 service unit combination
See technical informationSee documentsReferences
Festo:MSB4-1/4-FRC1:J5M1
Rubix:120A2667
Manufacturer :531109
EAN:4052568165055

Documents
Product details : FESTO 531109 SERVICE UNIT COMBINATION MSB4-1/4-FRC1:J5M1
Service unit combination MSB4-1/4-FRC1:J5M1 Filter-regulator-lubricator combination, 7 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x80x275 mm |
|---|---|
| Logistic Weight | 567,67 g |
| Threading diameter (inch) | 1/4 '' |
| Material | aluminium die cast |
| Volume flow rate | 1400 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 108.05 excl. VAT
/ Each
£ 129.66 incl. VAT
- In stock: Next day delivery