SMC G46E-7-01-C PRESSURE GAUGE
G46E, Pressure Gauge, Oil-free, External Parts Copper-free w/Limit Indicator (O.D. 42)
See technical informationSee documentsReferences
SMC:G46E-7-01-C
Rubix:393A8387
Manufacturer :G46E-7-01-C

Documents
Product details : SMC G46E-7-01-C PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Strengths
Oil-free/external parts copper-free pressure gauge with limit indicator Ø42 o.d. Back side thread Indication precision: ±3% F.S. (full span)
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Material | steel;polycarbonate;brass |
| Connection 1 | r 1/8 in |
| Min. temperature | -5 °C |
| Max. temperature | 23 °C |
Show UNSPSC/ECL@SS
£ 23.42 excl. VAT
/ Each
£ 28.10 incl. VAT
- Usually arrives within 14 working days