References
Camozzi:M063-F12
Rubix:203A2796


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : CAMOZZI PRESSURE GAUGE M063 F12
To select the most suitable pressure gauge, the measurement range should be chosen considering the type of application according to the following criteria.
Strengths
•Constant pressure or pressure with slow fluctuations should be within 75% of the maximum scale value
Pulsing pressure or rapid fluctuations should be within 65% of the maximum scale value
Pressure peaks should never exceed the maximum scale value
Pulsing pressure or rapid fluctuations should be within 65% of the maximum scale value
Pressure peaks should never exceed the maximum scale value
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
- Usually arrives within 14 working days