FPM16X28X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67056751
Rubix:167A6574
Manufacturer :67056751

Product details : FPM16X28X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 46.06 excl. VAT
/ 10 pieces
£ 55.27 incl. VAT
- Usually arrives within 14 working days
