References
Freudenberg Sealing Technologies:49017905
Rubix:129A1170
Manufacturer :49017905

Product details : SIMRIT 49017905 AIRZET SEAL PR15-15X22X2.3
AIRZET seal PR 80SH
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 22 mm |
| Height | 2.3 mm |
| Execution | airzet pr |
| Material | 80 nbr 186349 |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days
