References
Freudenberg Sealing Technologies:40421336
Rubix:262A2699
Manufacturer :40421336

Product details : SIMRIT AU AS 630 750 70 925 AU AS 63
Symmetrical adhesive seat on the inner diameter
Wiper AUAS 94 AU 925
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Inner diameter | 63 mm |
| Outer diameter | 75 mm |
| Height | 7 mm |
| Execution | au as |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
- Usually arrives within 14 working days
