References
Freudenberg Sealing Technologies:49452238
Rubix:252A0486
Manufacturer :49452238

Documents
Product details : DICHTOMATK 49452238 FREUDENBERG SEAL
The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Height | 5.5 mm |
| Execution | am45 |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
- Usually arrives within 14 working days
