References
Dichtomatik:67188557
Rubix:252A3861
Manufacturer :67188557

Product details : DICHTOMATK 67188557 FREUDENBERG SEAL
The AE41 is a single-acting wiper. By pressing against the piston rod, impurities are wiped off during the retraction movement.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Height | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- Usually arrives within 14 working days
