References
Dichtomatik:AM43 140,00 155,00 9,00 NB9034
Rubix:252A0128
Manufacturer :49430547

Documents
Product details : SIMRIT 49430547 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 155 mm |
| Height | 12 mm |
| Execution | am |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
- Usually arrives within 14 working days
