References
Festo:DFSP-32-20-F-PA
Rubix:107A8108
Manufacturer :576106
EAN:4052568224707

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : FESTO 576106 STOPPER CYLINDER DFSP-32-20-F-PA
Stopper cylinder DFSP-32-20-F-PA Stroke=20 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 476,56 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 116.38 excl. VAT
/ Each
£ 139.66 incl. VAT
- Delivery usually within ( 6 ) days