NORGREN C022A0605 PFITC 6MM-M5 STR ADPT INT HEX
Compact Straight Adapter - Male/Taper
See technical informationSee documentsReferences
IMI Norgren:C022A0605
Rubix:118A6865
Manufacturer :C022A0605


Technical specifications
| Material | body (main body) : pbt; seals and o-rings: nbr (without vmq); threaded body: nickel-plated brass; release and retaining ring: pom; grip ring: stainless steel; collar sleeve: die-cast zinc; thread coating: chemitech g-175l |
|---|---|
| Connection 1 | 6 mm o.d. tube (push-in fitting) |
Documents
Product details : NORGREN C022A0605 PFITC 6MM-M5 STR ADPT INT HEX
Straight screw-in fitting 6-M5 Pneufit C
Technical specifications
Attributes
| Material | body (main body) : pbt; seals and o-rings: nbr (without vmq); threaded body: nickel-plated brass; release and retaining ring: pom; grip ring: stainless steel; collar sleeve: die-cast zinc; thread coating: chemitech g-175l |
|---|---|
| Connection 1 | 6 mm o.d. tube (push-in fitting) |
| Profile | pneufit c |
| Connection 2 | male thread m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days