SMC LQ3B5B-MN HIGH PURITY FLUOROPOLYMER FITTING
Male Branch Tee
See technical informationSee documentsReferences
SMC:LQ3B5B-MN
Rubix:2605051

Documents
Product details : SMC LQ3B5B-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2 |
| Profile | lq3b-m |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 87.12 excl. VAT
/ Each
£ 104.54 incl. VAT
- Delivery usually within ( 29 ) days