References
Sundström®:SR100-M/L
Rubix:80374776
Manufacturer :H01-2012
EAN:7392203101206

Documents
Product details : SUNDSTROM H01-2012 SR 100 HALF MASK M/L
The SR 100 half mask is made of silicone in three sizes. The mask is equipped with two exhalation valves, which ensures very low exhalation resistance. The valve covers with partitions effectively protect the exhalation membrane against dust and paint mist. The material and pigment of the mask body are approved by FDA and BGA for foods, which minimizes the risk of contact allergies. The easily adjustable elastic head harness straps of the mask are designed as a V-shaped loop and have a large dished crown plate, which contributes towards a comfortable and safe fit.
Technical specifications
Attributes
| Size | m/l |
|---|---|
| Main material | silicone |
| Type | half mask |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 34.52 excl. VAT
/ Each
£ 41.42 incl. VAT
- In stock: Next day delivery
