JSP BHG003-1L5-000 FORCE 8 HALF MASK F8810 NO FILTERS SMALL
JSP FORCE 8 HALF MASK WITHOUT CARTRIDGES - SMALL GREY/RED (NO FILTERS)
See technical informationSee documentsReferences
JSP:BHG003-1L5-000
Rubix:80341575
EAN:5038428220040





Documents
Product details : JSP BHG003-1L5-000 FORCE 8 HALF MASK F8810 NO FILTERS SMALL
Force 8 Half Mask with Typhoon Valve without Twin Cartridges
The Force 8 twin cartridge half mask with Typhoon valve offers superior low breathing resistance and a 4-point suspension harness with quick release buckles.
The mask is made with a durable thermoplastic rubber offering a superior fit to most face shapes.
The mask accepts the full range of low profile Force 8 filters giving the Force 8 the flexibility to be used for many applications, providing filtering protection against particulates, many gases and vapours.
Comfort Durable thermoplastic rubber mask for superior fit to most face shapes.
Harness Fully adjustable 4-point cradle suspension ensuring an effective facial fit.
CR2 Reflectivity Reflective strips create increased visibility in low-light environments for added safety.
Typhoon Exhalation Valve Low resistance exhalation valve for easy breathing, with stable mask configuration.
Force Filters Cost effective Force 8 filters available with low profile angle for minimum visual impairment.
Comformity Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance)
The mask is made with a durable thermoplastic rubber offering a superior fit to most face shapes.
The mask accepts the full range of low profile Force 8 filters giving the Force 8 the flexibility to be used for many applications, providing filtering protection against particulates, many gases and vapours.
Comfort Durable thermoplastic rubber mask for superior fit to most face shapes.
Harness Fully adjustable 4-point cradle suspension ensuring an effective facial fit.
CR2 Reflectivity Reflective strips create increased visibility in low-light environments for added safety.
Typhoon Exhalation Valve Low resistance exhalation valve for easy breathing, with stable mask configuration.
Force Filters Cost effective Force 8 filters available with low profile angle for minimum visual impairment.
Comformity Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance)
Strengths
| Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance) | Durable thermoplastic rubber mask for superior fit to most face shapes | CR2 Reflectivity | 4-point cradle suspension harness
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | elastomer |
| Type | half mask |
| Material | durable thermoplastic rubber |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- In stock: Next day delivery
