KARCHER 44404630 10M STANDARD SUCTION HOSE W/ BAYONETT AND DN40 CONE
Complete suction hose 10m DN40
See technical informationReferences
Kärcher:44404630
Rubix:80866307
EAN:4002667063943

Product details : KARCHER 44404630 10M STANDARD SUCTION HOSE W/ BAYONETT AND DN40 CONE
Standard electrically non-conductive suction hose, 4 m long, with DN 40 bayonet connection on device side and DN 40 cone connection on accessory side. Fittings are also available in sets (2.862-037.0). Available as an option for models NT 602 Eco, NT 700/702 Eco/702 I, NT 993 I, NT 802 I.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 550x550x140 mm |
|---|---|
| Logistic Weight | 3500 g |
| Length | 10 m |
| Colour | black |
| Type | standard non-electrically conductive suction hose |
| Model | suction hose 10m dn40 |
Show UNSPSC/ECL@SS
£ 114.47 excl. VAT
/ Each
£ 137.36 incl. VAT
- Usually arrives within 14 working days
