KARCHER 44402870 SUCTION HOSE 4MTR 4.440-287.0
Complete suction hose 4m DN35
See technical informationReferences
Kärcher:4.440-287.0
Rubix:183A6768
Manufacturer :4.440-287.0
EAN:4002667063097



Product details : KARCHER 44402870 SUCTION HOSE 4MTR 4.440-287.0
Standard electrically non-conductive suction hose, 4 m long, with DN 35 bayonet connection on the device side and DN 35 cone connection on the accessory side. Fittings are also available in sets (2.862-036.0). Optional for the following models: NT 27/1/Me, NT 48/1, NT 351 Eco/Profi, NT 361 Eco BS and NT 611 Eco BS.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 600x500x70 mm |
|---|---|
| Logistic Weight | 977 g |
| Length | 4 m |
| Colour | black |
| Type | complete plastic suction hose |
| Model | suction hose 4m dn35 |
Show UNSPSC/ECL@SS
£ 64.56 excl. VAT
/ Each
£ 77.47 incl. VAT
- Usually arrives within 14 working days
