KARCHER 4.440-678.0 SUCTION HOSE COMPLETE W/C40 CLIP CONNECTION
Complete suction hose 4m DN40 clip system
See technical informationReferences
Kärcher:4.440.678.0
Rubix:80232970
Manufacturer :4.440.678.0
EAN:4002667739718

Product details : KARCHER 4.440-678.0 SUCTION HOSE COMPLETE W/C40 CLIP CONNECTION
Electrically non-conductive suction hose, 4 m long, with elbow, bayonet connection on appliance side and C 40 connection on accessory side. Without module. Suitable for all NT 65/2 Eco model variants, as well as NT 72/2 Eco.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x500x65 mm |
|---|---|
| Logistic Weight | 1700 g |
| Length | 4 m |
| Colour | black |
| Type | non-electrically conductive suction hose |
| Model | suction hose 4 m dn40 |
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Usually arrives within 14 working days
