References
Kärcher:2.889-138.0
Rubix:213A5890
EAN:4054278256313



Product details : KARCHER 2.889-138.0 SUCTION HOSE
The suction hose in nominal width DN 40 is ideal for use with wet and dry vacuum cleaners from Karcher. The 4 m hose is connected to the device with a bayonet 2. 0 connection and to accessories with a clip 2. 0 connection. Both 2. 0 connections are compatible with vacuum cleaners from model year 2017
Technical specifications
Attributes
| Length | 4 m |
|---|---|
| Type | suction hose |
| Model | 2.889 |
Show UNSPSC/ECL@SS
£ 70.11 excl. VAT
/ Each
£ 84.13 incl. VAT
- Usually arrives within 14 working days
