KARCHER 4.440-784.0 SUCTION HOSE DN40-16MTR
Complete suction hose, DN 40, 16 m
See technical informationReferences
Kärcher:4.440-784.0
Rubix:217A7402
Manufacturer :4.440-784.0
EAN:4039784159228



Product details : KARCHER 4.440-784.0 SUCTION HOSE DN40-16MTR
Suction hose (DN 40), 16 m long, with bayonet connection and straight socket.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 560x560x230 mm |
|---|---|
| Logistic Weight | 6300 g |
| Length | 16 m |
| Colour | black |
| Type | suction hose (dn 40) |
| Model | suction hose 16 m dn40 |
Show UNSPSC/ECL@SS
£ 243.61 excl. VAT
/ Each
£ 292.33 incl. VAT
- Usually arrives within 14 working days
