3M 50417 1LTR TUB (SINGLE) FAST-CUT X (GREEN TOP) INVEND


Compounds, Polishes, Glazes Compounds Finishing and Polishing

References
3m:50417
rubix:80116370
manufacturer :7000034386
ean:4046719252725
brand logo
brand logo
Technical specifications
FunctionFor use on paintwork to be rectified, to remove abrasive scratches left by the paint touch-up process. It can also be used to remove traces of oxidation, scratches, defects left by automatic car-wash equipment, etc., on original manufacturer's paints.
MaterialAluminium oxide
Packaging1-liter bottle
See all Specifications

Product details : 3M 50417 1LTR TUB (SINGLE) FAST-CUT X (GREEN TOP) INVEND


Get a perfect gloss finish, quickly and efficiently, with 3M™ Perfect-It™ Fast Cut Plus Compound. Our fast cutting liquid abrasive removes 3M 260L P1200 or P1500 abrasive discs or 3M microfine 1500 and 2000 wet sanding paper scratches from refinished or original paintwork.Our fast cut plus compound is one of our latest generation of award-winning colour coded compounds, designed for working on all kinds of paint defect restoration works, to help achieve a superior gloss finish.With our compound, you get a fast cut-rate performance and it’s easier to see when the job is finished, for quick and easy clean up – and an exceptional finished result.
Use 3M Perfect‐It Fast Cut Plus Compound to remove sanding scratches after flatting or denibbing processes (with 3M 260L P1200 / P1500 or 3M Microfine 1500 / 2000 wet sanding paper). Part of 3M s colour coded range of compounds, this product is to be used with a green pad.

Strengths

Fast cut-rate performance
Get a superior high gloss finish
Quick and easy clean up
Easy to see when job is completed

Applications

High-gloss finish

Technical specifications


Attributes
Packaged dimensions (D x W x H)255x83x83 mm
Package weight1094 g
FunctionFor use on paintwork to be rectified, to remove abrasive scratches left by the paint touch-up process. It can also be used to remove traces of oxidation, scratches, defects left by automatic car-wash equipment, etc., on original manufacturer's paints.
MaterialAluminium oxide
Packaging1-liter bottle
Show UNSPSC/ECL@SS
£ 40.37 excl. VAT
/ Each
£ 48.44 incl. VAT
  • Sold out