References
IMI Norgren:F64G-NNN-AD3
Rubix:114A8657
Manufacturer :F64G-NNN-AD3


Technical specifications
| Threading diameter (inch) | ohne gewinde '' |
|---|---|
| Filter fineness | 40 µm |
Documents
Product details : NORGREN F64G-NNN-AD3 FILTER OLYMPIAN
Compressed air filter 40 My module
Strengths
•Effective liquid removal and positive solid filteration
Large filter element area for minimum pressure drop
Quick release bayonet bowl
Large filter element area for minimum pressure drop
Quick release bayonet bowl
Technical specifications
Attributes
| Threading diameter (inch) | ohne gewinde '' |
|---|---|
| Filter fineness | 40 µm |
| Type | olympian plus druckluftfilter f64g – ohne rahmen (grundgerät), automatische entleerung |
| Material | zinc alloy (body), aluminum (connecting piece and metal bowl), grilamid (prismatic liquid level indicator), sintered plastic (filter element), nbr (elastomers) |
| Volume flow rate | 56.4 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Connection | ohne rahmen (grundgerät) – stecksystem |
Show UNSPSC/ECL@SS
£ 178.82 excl. VAT
/ Each
£ 214.58 incl. VAT
- In stock: Next day delivery