References
Renold:24B2SNS11I
Rubix:171A6056

Product details : RENOLD CON LINK 24B2SNS11I
Technical specifications
Attributes
| Logistic Weight | 0,375 g |
|---|---|
| Chain | 24b2sn |
| Chain pitch | 38.1 mm |
| Roller diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 111.04 excl. VAT
/ Each
£ 133.25 incl. VAT
- Usually arrives within 14 working days