TSUBAKI 0141080004 SINGLE OFFSET LINK RS80H 1 OL (P=1'')
RS80H 1 OL (P=1'')
See technical informationSee documentsReferences
Tsubaki:RS80H 1 OL
Rubix:267A0077
Manufacturer :0141080004
EAN:8718472008449

Technical specifications
| Chain | ansi h series |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0141080004 SINGLE OFFSET LINK RS80H 1 OL (P=1'')
Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:• Harsh environments where the chain will be subjected to heavy impact.• Compact drives for equipment or machines that must work in tight spaces.• When higher transmission power, allowable load or tensile strength is required.• When a lower rate of elastic elongation is required.H Series chain differs only from the ANSI G7 Series chain in the thickness of the link plates. The link plates have the same thickness as the link plates of the next larger pitch size in ANSI G7 Series. The increased thickness of the link plates provides a 10% greater capacity for absorbing shock loads. In short, H Series chains are especially suitable for situations where the load is heavy and operating speed is low (up to 50 m/min) or where operating conditions are severe.
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Chain | ansi h series |
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | steel |
| Weight | 87 g |
| Roller diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 14.28 excl. VAT
/ Each
£ 17.14 incl. VAT
- Usually arrives within 14 working days