FENNER+ SPRING CLIP CONNECTING LINK 08B-2 BS 1/2 INCH DUPLEX
Connective link
See technical informationReferences
Fenner:08B2/CL1-FENNER+
Rubix:406A5306
Manufacturer :13608B-2FP-E

Product details : FENNER+ SPRING CLIP CONNECTING LINK 08B-2 BS 1/2 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 08B-2 pitch 1/2"
Technical specifications
Attributes
| Chain | 08b-2 |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 8.51 mm |
| Type | spring clip link for bs/iso 08b-2 roller chain (fenner plus) |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 2 ) days
