RS16B-NP-2 Tsubaki BS connecting link
Chain | bs np chain |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 128 g |
---|---|
Chain | bs np chain |
Chain pitch | 25.4 mm |
Weight | 128 g |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21 mm |
Plate thickness | 4 mm |
Pin length | 73.8 mm |
Material | nickel-plated |
Type | roller chain |
Plate type | flat |
Chain pin diameter | 8.28 mm |
Usually arrives within 14 working days