SPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 14 WIDTH 400MM 845564
Concrete rake forged socket
See technical informationSee documentsReferences
Spartex:845564
Rubix:209A8327
EAN:3660338080159

Documents
Product details : SPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 14 WIDTH 400MM 845564
Monobloc Structure of the 14 teeth.
.
Forged socket. .
Delivered without handle. .
Made in France.
Forged socket. .
Delivered without handle. .
Made in France.
Technical specifications
Attributes
| Number of teeth | 14 |
|---|---|
| Length | 90 mm |
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Usually arrives within 14 working days
