SPEAR & JACKSON NEVERBEND CARBON 3 PRONG CULTIVATOR


Neverbend Cultivator

References
spear & jackson:3883NB
rubix:2008666
ean:5012095063445
brand logo
brand logo
Technical specifications
Number of teeth3
Width1660 mm

Product details : SPEAR & JACKSON NEVERBEND CARBON 3 PRONG CULTIVATOR


Our Neverbend range also includes rakes and cultivators.

Strengths

Hammer finished epoxy coated head for improved resistance to rust, scratches, humidity and alkalis in the soil
Extra long, weatherproofed hardwood shaft for extra reach and durability
Ideal for breaking up topsoil without digging
Combines forking and raking actions
15 year guarantee

Technical specifications


Attributes
Number of teeth3
Width1660 mm
Show UNSPSC/ECL@SS
£ 25.84 excl. VAT
/ Each
£ 31.01 incl. VAT
  • In stock: Next day delivery