SPEAR & JACKSON ELEMENTS LAWN FLEXO RAKE

Elements Flexo Lawn Rake

See technical informationSee documents

References

Spear & Jackson:4155NB
Rubix:2003014
EAN:5012095060819
brand logo

Technical specifications

Number of teeth12

Documents

Product details : SPEAR & JACKSON ELEMENTS LAWN FLEXO RAKE


The Elements range of Cultivators is a firm favourite with gardeners and those who like to Grow their own! The range offers value for money combined with quality, durability and performance.

Strengths

Heat treated and hardened carbon steel head for strength and durability
Hammer finish, epoxy coated head for improved resistance to rust, scratches, humidity and alkalis in the soil
Durable, clear lacquered, weatherproofed ash wood shaft
Soft feel handle for extra grip and comfort
10 year guarantee

Technical specifications


Attributes
Number of teeth12
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
  • In stock: Next day delivery