References
Draper:09994
Rubix:390A2635
Manufacturer :09994



Product details : DRAPER 09994 LONG HANDLED STEEL HARROW RAKE AND SCARIFIER
This strong long handled harrow rake is made from strong galvanised steel. The broad head is 400mm wide and has two rows of eight prongs, making it suitable for larger area work. Ideal for scarifying lawns and cultivating soil. The handle is made from wood and overall it measures 1.2m, providing a long reach without back strain.
Technical specifications
Attributes
| Number of teeth | 16 |
|---|---|
| Length | 1400 mm |
| Width | 400 mm |
| Material | galvanised steel (wood handle) |
Show UNSPSC/ECL@SS
£ 57.60 excl. VAT
/ 2 pieces
£ 69.12 incl. VAT
- Delivery usually within ( 7 ) days
