Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MK K8891ALM 1 & 2-GANG METAL-CLAD BOX
MK K8891ALM 1 & 2-GANG METAL-CLAD BOX
Grid Plus Surface Metal Back Box with Knockouts
References
mk (honeywell):
K8891ALM
rubix:
80335579
Technical specifications
Type
Box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MK K8891ALM 1 & 2-GANG METAL-CLAD BOX
Self-leveling platforms ensure mounting frame is always positioned correctly without adjustment
6 x 20mm knockouts
Technical specifications
Attributes
Type
Box
Width
86
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.68
excl. VAT
/
Each
£
4.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC IZT42-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
LEVANTE LEV24/PI 24HR PLUG IN TIMER
SMC IZG10-0803-02 IZG10 IONIZER GUN
SCHNEIDER N/O CONTACT BLOCK ZENL1111
CENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)
SCHNEIDER PENDANTSINGLSPEEDEST XACA2013
CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MM
CENTAUR PVC MT 4-4W CMT 4 EQUAL TEE
MCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MM
GREENBROOK ELECTRICAL ASCAN SMOKE CANISTER
SMC IZT42-34D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
CENTAUR PVC CEB 1B EARTH ELECTRODE BOX BLACK 1 PER (DIA)20 MM
MOELLER White front fixing LED 12-30Vac/dc 399-3630
HAGER GD102E 2 MODULE ENCLOSURE (H)160 MM X (W)55 MM X (D)94 MM