TSUBAKI 0142200004 SINGLE OFFSET LINK RS200HT 1 OL (P=2-1/2'') (RP)


ANSI HT Series Chain

References
tsubaki:RS200HT 1 OL (P=2-1/2'') (RP)
rubix:267A0099
manufacturer :0142200004
ean:8718472009934
brand logo
brand logo
Technical specifications
Chain200HT-1
Chain pitch63.5 mm
See all Specifications

Product details : TSUBAKI 0142200004 SINGLE OFFSET LINK RS200HT 1 OL (P=2-1/2'') (RP)


Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G8 standard roller chain. Heavy Duty chain should be considered in the following situations:
•Harsh environments where the chain will be subjected to heavy impact.
•Compact drives for equipment or machines that must work in tight spaces.
•When higher transmission power, allowable load or tensile strength is required.
•When a lower rate of elastic elongation is required.
HT Series chain provides a (10% to 20%) higher Tensile Strength than ANSI G8 Series chain by using through-hardened pins and link plates of the next larger pitch size in ANSI G8 series. HT Series chain also provides a higher shock load resistance and is best suited for low operating speeds - up to 50 m/min. Dimensions of the chain are identical to the H Series chain.

Technical specifications


Attributes
Chain200HT-1
Chain pitch63.5 mm
Weight1000 g
Inner width min.38.1 mm
Show UNSPSC/ECL@SS
£ 224.43 excl. VAT
/ Each
£ 269.32 incl. VAT
  • Usually arrives within 14 working days