BS Connecting Link
Chain | 05B-1 |
---|---|
Chain pitch | 8 mm |
Profile | Simplex (1) |
Chain | 05B-1 |
---|---|
Chain pitch | 8 mm |
Profile | Simplex (1) |
Inner width min. | 3 mm |
Roller diameter | 5 mm |
Plate height | 7.1 mm |
Pin length | 8.7 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Pin fastener |
Usually arrives within 14 working days