RS12B-NP-2 Tsubaki BS one pitch offset link
Chain | BS NP Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 48 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 19.05 mm |
Weight | 48 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Pin length | 46.3 mm |
Material | Nickel-Plated |
Plate type | Flat |
Usually arrives within 14 working days