References
Mecaline:MCS.12A1
Rubix:353A6324
Manufacturer :875358
EAN:3660338289538

Documents
Product details : MECALINE 875358 60-1 OFFSET LINK
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
12A1 ANSI Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain | asa 60-1 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 11.91 mm |
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ 5 pieces
£ 2.88 incl. VAT
- In stock: Next day delivery
