FENNER COTTER PIN CONNECTING LINK 160A-1 ANSI 2 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:160A1/CL2-FENNER
Rubix:406A0389
Manufacturer :028X0170


Technical specifications
| Chain | ansi 160-1 (iso 606 32a-1) |
|---|---|
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
Product details : FENNER COTTER PIN CONNECTING LINK 160A-1 ANSI 2 INCH SIMPLEX
Cotter pin connecting link for chain 160-1 Fenner Classic
Technical specifications
Attributes
| Chain | ansi 160-1 (iso 606 32a-1) |
|---|---|
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 28.58 mm |
| Type | master link for roller chain |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Delivery usually within ( 2 ) days