DOUBLE OFFSET CRANK LINK 06B-1 BRITISH STANDARD 3/8 INCH SIMPLEX
Offset link
See technical informationReferences
Fenner:06B1/DCL-FENNER
Rubix:406A0275
Manufacturer :028A0150


Technical specifications
| Chain | bs/iso 606 06b-1 (b series), single |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
Product details : DOUBLE OFFSET CRANK LINK 06B-1 BRITISH STANDARD 3/8 INCH SIMPLEX
Double offset link Fenner Classic ISO 06B-1 pitch 3/8"
Technical specifications
Attributes
| Chain | bs/iso 606 06b-1 (b series), single |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Delivery usually within ( 2 ) days