FENNER+ COTTER PIN CONNECTING LINK 24B-1 BS 1.1/2 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:24B1/CL2-FENNER+
Rubix:406A5331
Manufacturer :13624B-1FP-S


Technical specifications
| Chain | british standard (bs) 24b-1 (iso 606 / din 8187) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
Product details : FENNER+ COTTER PIN CONNECTING LINK 24B-1 BS 1.1/2 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link split pin Fenner PLUS ISO 24B-1 pitch 1.1/2"
Technical specifications
Attributes
| Chain | british standard (bs) 24b-1 (iso 606 / din 8187) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 25.4 mm |
| Type | split pin link (type 11) for bs chain |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Delivery usually within ( 2 ) days