TSUBAKI 72790102002 RS10B-2 BS GT4 WINNER CONNECTING LINK


BS GT4 Winner Connecting Link

References
tsubaki:RS10B 2 CL SC
rubix:171A5063
manufacturer :72790102002
ean:8718472230499
brand logo
brand logo
Technical specifications
ChainStandard roller chains
Chain pitch15.875 mm
ProfileDuplex (2)
See all Specifications

Product details : TSUBAKI 72790102002 RS10B-2 BS GT4 WINNER CONNECTING LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight27 g
ChainStandard roller chains
Chain pitch15.875 mm
ProfileDuplex (2)
Weight27 g
Inner width min.9.65 mm
Roller diameter10.16 mm
Plate height14.7 mm
Plate thickness1.5 mm
Pin length39.4 mm
Plate typeRound
Chain pin diameter5.08 mm
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
  • In stock: Next day delivery